Shop All Chart Recorders
This Product is Discontinued
Dickson
Circular Chart Recorder, Temperature, 6 In (Discontinued)
Mfr # KT6P1
Zoro # G2410536
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Temperature
- Recording Time (Day) 1 or 7
- Temp. Range -100 Degrees to 0 Degrees F/C, -50 Degrees to 0 Degrees F/C, -50 Degrees to 50 Degrees F/C, 0 Degrees to 100 Degrees F/C, 0 Degrees to 250 Degrees F/C, 0 Degrees to 50 Degrees F/C, 0 Degrees to 500 Degrees F, 50 Degrees to 100 Degrees F/C
- Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
- Alarm No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # KT6P1
- Zoro # G2410536
- Country of Origin United States
- Category Chart Recorders
Dimensions
Length (In.) | 7.56 in |
Depth (In.) | 3.25 in |
Width (In.) | 7.56 in |
Manufacturers Warranty Length | 1 yr |
Chart Size (In.) | 6 in |
Manufacturer Warranty Length | 1 yr |
Recorder Width | 7.56 in |
Recorder Depth | 3.25 in |
Strip Chart Length | 7.56 in |
Description
Circular Chart Recorder, Recorder Width 7.56 in, Recorder Depth 3.25 in, Strip Chart Length 7.56 in, Includes 4 ft. Wire Bead Probe, AC Adapter, Red Pen, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.