Shop All Circular Charts
Dickson
Circular Chart, 6 In, 0 to 500, 7 Day, Pk60
Mfr # C653
Zoro # G3204686
product price: $59.29
/pk 60, $0.99/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range 0 Degrees to +/-50 Degrees F/C
- Recording Time (Day) 7
- For Use With KT622, KT623, KT625, Mfr. No. KT621
- Minimum Temperature Measured Degrees C -50 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C653
- Zoro # G3204686
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to +/-50 Degrees F/C |
Recording Time (Day) | 7 |
For Use With | KT622, KT623, KT625, Mfr. No. KT621 |
Minimum Temperature Measured Degrees C | -50 Degrees C |
Product Type | Circular Paper Chart |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Minimum Temperature Measured Degrees F | -50 Degrees F |
Time Recorded | 7 day |
Maximum Temperature Measured Degrees F | 50 Degrees F |
Number of Charts Included | 60 |
Maximum Temperature Measured Degrees C | 50 Degrees C |
Compatible with Brand | Dickson |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT621, KT622, KT623, KT625, KT6P1, KT6P2, KT6P5, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Sound Level Meter (EM80)
- SANOXY Digital Multimeter Tester AC DC Volt Ohm Amp Clamp Meter Auto Range LCD Handheld-red (PPT-193864666062-red)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4730)
- TRACEABLE Flip-Open Pocket Thermometer, -58 to 572 (4372)
- DICKSON Circular Chart, 4 In, 0 to 100, 24 Hr, PK60 (C010)
- DICKSON Circular Chart, 4 In, 0-100psi, 7 Day, PK60 (C012)
- DICKSON Chart, 4 In, 0 to 500 PSI, 1 Day, PK60 (C028)
- DICKSON Chart, 8 In, -20 to +120, 7 Day, PK60 (C417)
- DICKSON Chart, 3 In, -5 to +20 C, 7 Day, PK60 (C318)
- DICKSON Chart, 8 In, 0 to 300, 7 Day, PK60 (C431)
- GRAPHIC CONTROLS Circular Paper Chart, 0to10or100, PK100 (MC L-10-100)
- Dickson Circular Charts