Shop All Circular Charts
Dickson
Circular Chart, 6 In, 0 to 50, 24 Hr, PK60
Mfr # C654
Zoro # G2709454
product price: $34.89
/pk 60, $0.58/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range 0 Degrees to +/-50 Degrees F/C
- Recording Time (Day) 1
- For Use With 1NFH4, 1NFH6, 1NFH7, and 2CHH3
- Time Recorded 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C654
- Zoro # G2709454
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to +/-50 Degrees F/C |
Recording Time (Day) | 1 |
For Use With | 1NFH4, 1NFH6, 1NFH7, and 2CHH3 |
Time Recorded | 24 hr |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Product Type | Circular Paper Chart |
Number of Charts Included | 60 |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Compatible with Brand | Dickson |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Maximum Temperature Measured Degrees F | 50 Degrees F |
Maximum Temperature Measured Degrees C | 50 Degrees C |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT6P1, KT6P2, KT6P5, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Pressure Gauge, 0 to 160 psi, 1 in MNPT, Stainless Steel, Silver (KC301L25160/DSF14-M)
- PIC GAUGES Gauge, 2.5"0/600psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254K-01)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01094M)
- WINTERS Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Silver (PFQ1211)
- DICKSON Circular Chart, 6 In, 0 to 500, 7 Day, Pk60 (C661)
- DICKSON Chart, 3 In, 10 to 35 C, 7 Day, PK60 (C314)
- DICKSON Chart Recorder, 0 to 200 PSI (PW474)
- DICKSON Circular Chart, 4 In, 0 to 100, 24 Hr, PK60 (C010)
- DICKSON Chart, 8 In, 0 to 500, 7 Day, PK60 (C459)
- DICKSON Chart, 8 In, +50 to +150 F/C, 24 Hour, PK60 (C447)
- DICKSON Chart Paper, 3 In, Pk60 (C304)
- Dickson Circular Charts