Shop All Circular Charts
Dickson
Circular Chart, 6 In, 0 to 250, 7 Day, Pk60
Mfr # C659
Zoro # G3461717
product price: $65.39
/pk 60, $1.09/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range 0 Degrees to 250 Degrees F/C
- Recording Time (Day) 7
- For Use With KT622, KT623, KT625, Mfr. No. KT621
- Units Measured Temperature Degrees C, Temperature Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C659
- Zoro # G3461717
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 250 Degrees F/C |
Recording Time (Day) | 7 |
For Use With | KT622, KT623, KT625, Mfr. No. KT621 |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Number of Charts Included | 60 |
Maximum Temperature Measured Degrees C | 250 Degrees C |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Product Type | Circular Paper Chart |
Maximum Temperature Measured Degrees F | 250 Degrees F |
Time Recorded | 7 day |
Compatible with Brand | Dickson |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT621, KT622, KT623, KT625, KT6P1, KT6P2, KT6P5, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Therm Dgtl Pivot Head (9836)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (MEX3-D50.H21/0133)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Red (DPG-008)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158O)
- DICKSON Chart, 4 In, 0 to 150 PSI, 1 Day, PK60 (C025)
- DICKSON Chart, 8 In, -0.1 to +0.1, 24 Hr, PK60 (C495)
- DICKSON Chart, 3 In, -5 to +20 C, 7 Day, PK60 (C318)
- DICKSON Chart, 6 In, -100 to 0 F/C, 7 Day, PK60 (C678)
- DICKSON Chart, 8 In, -50 to +50, 31 Day, PK60 (C406)
- DICKSON Circular Chart, 6 In, 0 to 500, 7 Day, Pk60 (C661)
- DICKSON Chart, 8 In, 0 to 250, 7 Day, PK60 (C439)
- Dickson Circular Charts