Shop All Chart Recorders
Dickson
Chart Recorder, Temperature, 4 In, NIST
Mfr # SL4100NIST
Zoro # G5953166
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Temperature
- Recording Time (Day) 1 or 7
- Temp. Range -18 Degrees to 37 Degrees C, 0 Degrees to 100 Degrees F
- Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
- Alarm No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # SL4100NIST
- Zoro # G5953166
- Country of Origin United States
- Category Chart Recorders
Dimensions
Length (In.) | 5.2 in |
Depth (In.) | 2.4 in |
Width (In.) | 5.2 in |
Chart Size (In.) | 4 in |
Manufacturers Warranty Length | 1 yr |
Recorder Width | 5.2 in |
Recorder Height | 5.2 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Circular Chart Diameter | 4 in |
Recorder Depth | 2.4 in |
Description
Circular Chart Recorder, Product Type Circular Chart Recorders, Recorder Height 5.2 in, Recorder Width 5.2 in, Recorder Depth 2.4 in, Circular Chart Diameter 4 in, Minimum Temperature Measured Degrees F 0 Degrees F, Maximum Temperature Measured Degrees F 120 Degrees F, Parameters Measured Temperature Degrees C, Temperature Degrees F, Time Recorded 24 hr, 7 day, Accuracy Degrees F +/-1.8 Degrees , Alert Type Sound, Maximum Relative Humidity Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, Every-Angle, 4 in Stem (50EI60E)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 200 inH2O, 1/4 NPT Back Conn (25-210-200-inH2O)
- NOSHOK 800 Series Temperature Transmitter, 50/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection w/ 3 ft Cable, 4 in Stem, 6 mm Diameter (800-50/400-1-1-8-1-040-6)
- AEMC INSTRUMENTS Hand Cranked Megohmmeter, 1000VDC (6503)
- DICKSON Chart Recorder, 0 to 500 PSI (PW479)
- DICKSON Recorder, Temperature (D302)
- DICKSON Temp Chart Recorder, 3 In (SC397)
- DICKSON Recorder, Temp, 4 In, -22 to 122 F, Display (SL4350)
- DICKSON 8 Pressure Chart Recorder (PW866)
- DICKSON Temp Chart Recorder, 3 In (SC386)
- MOORE Syncro Chart Recorder Controller Module (547PM 14480-251)
- Dickson Chart Recorders