Shop All Chart Recorders
Dickson
Chart Recorder, 0 to 300 PSI
Mfr # PW476
Zoro # G4968092
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Recording Time (Day) 1 or 7
- Temp. Range -22 to 122F (-30 to 50C)
- Humidity Range (% RH) 0-95% RH Non-Condensing
- Alarm No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickson
- MFR # PW476
- Zoro # G4968092
- Country of Origin United States
- Category Chart Recorders
Dimensions
Length (In.) | 6.25 in |
Depth (In.) | 2.9 in |
Manufacturers Warranty Length | 1 yr |
Chart Size (In.) | 4 in |
Width (In.) | 6.0 in |
Recorder Width | 6 in |
Recorder Height | 6.25 in |
Recorder Depth | 2.9 in |
Battery Size | AA |
Circular Chart Diameter | 4 in |
Manufacturer Warranty Length | 12 mo |
Description
Circular Chart Recorder, Product Type Circular Chart Recorders, Recorder Height 6.25 in, Recorder Width 6 in, Recorder Depth 2.9 in, Circular Chart Diameter 4 in, Minimum Temperature Measured Degrees F -22 Degrees F, Maximum Temperature Measured Degrees F 122 Degrees F, Parameters Measured Pressure, Relative Humidity, Temperature Degrees C, Temperature Degrees F, Time Recorded 24 hr, 7 day, Accuracy Degrees F 2.0 Percent Full Scale, Maximum Relative Humidity Measured 95 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/2 in MNPT, Plastic, Black (451259SD04LV/150#)
- DWYER INSTRUMENTS Spare Thermo Anemometer Probe (AP1)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 160 psi/Kpa (PFP925)
- SANWA 3 Phase Detector - Contact Type (KS1)
- DICKSON Temp Chart Recorder, 3 In (SC386)
- DICKSON Recorder, Temp, 4 In, -22 to 122 F, Display (SL4350)
- DICKSON Recorder, Temp, 4 In, 0 to 100 F, Display (SL4100)
- DICKSON Temp Chart Recorder, 3 In (SC397)
- DICKSON 8 Pressure Chart Recorder (PW866)
- DICKSON Temp Chart Recorder, 3 In (SC377)
- DICKSON Chart Recorder, Temperature, 4 In, NIST (SL4100NIST)
- Dickson Chart Recorders