Shop All Chart Recorders
Dickson
Chart Recorder, 0 to 100 PSI
Mfr # PW470
Zoro # G8479947
original price:
$920.91
19% off
new price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Recording Time (Day) 1 or 7
- Temp. Range -22 to 122F (-30 to 50C)
- Humidity Range (% RH) 0-95% RH Non-Condensing
- Alarm No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # PW470
- Zoro # G8479947
- Country of Origin United States
- Category Chart Recorders
Dimensions
Length (In.) | 6.25 in |
Depth (In.) | 2.9 in |
Width (In.) | 6.0 in |
Manufacturers Warranty Length | 1 yr |
Chart Size (In.) | 4 in |
Battery Size | AA |
Manufacturer Warranty Length | 12 mo |
Recorder Depth | 2.9 in |
Recorder Width | 6 in |
Recorder Height | 6.25 in |
Circular Chart Diameter | 4 in |
Description
Circular Chart Recorder, Product Type Circular Chart Recorders, Recorder Height 6.25 in, Recorder Width 6 in, Recorder Depth 2.9 in, Circular Chart Diameter 4 in, Minimum Temperature Measured Degrees F -22 Degrees F, Maximum Temperature Measured Degrees F 122 Degrees F, Parameters Measured Pressure, Relative Humidity, Temperature Degrees C, Temperature Degrees F, Time Recorded 24 hr, 7 day, Accuracy Degrees F 2.0 Percent Full Scale, Maximum Relative Humidity Measured 95 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF2008)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 5000 psi/kPa, 7/16"-20 Back Conn, Glycerin Filled (25-310-SST-5000-psi/kPa)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254E)
- DWYER INSTRUMENTS Transmitter, 0 to 300 PSI, 36 In Lead (628-13-GH-P1-E1-S1)
- DICKSON Chart Recorder, Temperature, 4 In, NIST (SL4100NIST)
- DICKSON Recorder, Temp, 4 In, -22 to 122 F, Display (SL4350)
- DICKSON Recorder, Temperature (D302)
- DICKSON Temp Chart Recorder, 3 In (SC397)
- DICKSON Temp Chart Recorder, 3 In (SC387)
- DICKSON Temp Chart Recorder, 3 In (SC386)
- YOKOGAWA 100-240V-AC Chart Recorder (436106-2)
- Dickson Chart Recorders