Shop All Circular Charts
Dickson
Chart, 8 In, Range -40 to 50, 7 Day, PK60
Mfr # C401
Zoro # G1868361
product price: $37.99
/pk 60, $0.63/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range -40 to 50
- Recording Time (Day) 7
- Lowest Generic Number Recorded -40
- Highest Generic Number Recorded 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C401
- Zoro # G1868361
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | -40 to 50 |
Recording Time (Day) | 7 |
Lowest Generic Number Recorded | -40 |
Highest Generic Number Recorded | 50 |
Product Type | Circular Paper Chart |
Time Recorded | 7 day |
Units Measured | Generic Number Units |
Number of Charts Included | 60 |
Description
Circular Paper Chart, Lowest Generic Number Recorded -40, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded 50, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable, Maximum Pressure Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Manometer (MARK II 26)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 60 In H2O (2060)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black (451279AS04L600#)
- SUPCO Chart Recorder, PK60 (E20120F7)
- DICKSON Chart, 8 In, 0 to 100, 24 Hr, PK60 (C410)
- DICKSON Chart, 4 In, 0 to 150 PSI, 1 Day, PK60 (C025)
- DICKSON Chart, 8 In, -20 to +50, 7 Day, PK60 (C473)
- DICKSON Chart, 8 In, 0 to 250, 7 Day, PK60 (C439)
- DICKSON Circular Chart, 6 In, 50 to 100, 7 Day, Pk60 (C655)
- DICKSON Chart, 8 In, 0 to 150, 7 Day, PK60 (C435)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 1 Day, PK100 (CLH GD239348U100)
- Dickson Circular Charts