Shop All Circular Charts
Dickson
Chart, 8 In, ON/OFF, 1 Day, PK60
Mfr # C469
Zoro # G2947086
product price: $36.29
/pk 60, $0.60/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range ON/OFF
- Recording Time (Day) 1
- For Use With 2T470
- Units Measured AC Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C469
- Zoro # G2947086
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | ON/OFF |
Recording Time (Day) | 1 |
For Use With | 2T470 |
Units Measured | AC Voltage |
Compatible with Brand | Dickson |
Maximum AC Voltage Measured | 240 V AC |
Minimum AC Voltage Measured | 120 V AC |
Time Recorded | 24 hr |
Product Type | Circular Paper Chart |
Number of Charts Included | 60 |
Description
Circular Paper Chart, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured 240 V AC, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable, Maximum Pressure Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC (G17M0115F2100#)
- REED INSTRUMENTS Digital Manometer, Gauge / Differential, 100psi (R3100)
- AMPROBE Clamp Meter with Digital Multimeter, 300 (38RX02 + 1WKN5)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 200 psi/kPa, 1/4 NPT Male Back Conn, -40 Degree Service Fill, Panel Mount Clamp (25-911-200-psi/kPa-PMC-GY40)
- DICKSON Chart, 4 In, -18 to 37 C, 7 Day, PK60 (C210)
- DICKSON Chart, 4 In, -30 to 50 C, 7 Day, PK60 (C181)
- DICKSON Chart, 6 In, -100 to 0 F/C, 7 Day, PK60 (C678)
- DICKSON Chart, 8 In, 0 to 2000, 7 Day, PK60 (C444)
- DICKSON Chart, 6 In, -20 to 120, 0 to 14, 7Day, PK60 (C669)
- DICKSON Chart, 3 In, -5 to +20 C, 7 Day, PK60 (C318)
- DICKSON Chart, 3 In, +15 to +10 C, 7 Day, PK60 (C312)
- Dickson Circular Charts