Shop All Circular Charts
Dickson
Chart, 8 In, -50 to +50, 31 Day, PK60
Mfr # C406
Zoro # G1100425
original price:
$56.78
5% off
new price: $53.55
/pk 60, $0.89/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range -50 Degrees to 50 Degrees F/C
- Recording Time (Day) 31
- For Use With 1APA7, 1APA8, 1APB1, and 1NFJ6
- Minimum Temperature Measured Degrees F -50 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C406
- Zoro # G1100425
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | -50 Degrees to 50 Degrees F/C |
Recording Time (Day) | 31 |
For Use With | 1APA7, 1APA8, 1APB1, and 1NFJ6 |
Minimum Temperature Measured Degrees F | -50 Degrees F |
Maximum Temperature Measured Degrees F | 50 Degrees F |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Compatible with Brand | Dickson |
Number of Charts Included | 60 |
Time Recorded | 31 day |
Maximum Temperature Measured Degrees C | 50 Degrees C |
Product Type | Circular Paper Chart |
Minimum Temperature Measured Degrees C | -50 Degrees C |
Description
Circular Paper Chart, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable, Maximum Pressure Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wall Ulr (MSX-W10-IN)
- PRO 4 in Dial, 0/100 PSI & Bar, 1/2 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-402E-01)
- FLUKE Micro Hook Test Leads, 36 In. L, Black/Red (TL960)
- MILWAUKEE TOOL Clamp Meter (NIST) (2237-20NST)
- DICKSON Chart, 8 In, -20 to +20 F/C, 1 Day, PK60 (C445)
- DICKSON Chart, 8 In, 0 to 250, 7 Day, PK60 (C439)
- DICKSON Chart, 8 In, -20 to +50, 7 Day, PK60 (C473)
- DICKSON Circular Chart, 4 In, 0to200psi, 7 Day, PK60 (C040)
- DICKSON Chart, 6 In, -20 to 120, 0 to 14, 7Day, PK60 (C669)
- DICKSON Chart, 4 In, -20 to 120 F, 7 Day, PK60 (C017)
- DICKSON Chart, 8 In, 0 to 250, 24 Hr, PK60 (C432)
- Dickson Circular Charts