Shop All Circular Charts
Dickson
Chart, 8 In, +5 to +40, 24 Hr, PK60
Mfr # C478
Zoro # G2912357
original price:
$48.29
10% off
new price: $43.15
/pk 60, $0.72/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 5 Degrees to 40 Degrees C
- Recording Time (Day) 1
- For Use With Mfr. No. TH8P2, TH8P3, TH8P5
- Circular Chart Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C478
- Zoro # G2912357
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 5 Degrees to 40 Degrees C |
Recording Time (Day) | 1 |
For Use With | Mfr. No. TH8P2, TH8P3, TH8P5 |
Minimum Temperature Measured Degrees C | 5 Degrees C |
Maximum Relative Humidity Measured | 100 % |
Minimum Relative Humidity Measured | 0 % |
Units Measured | Relative Humidity, Temperature Degrees C |
Maximum Temperature Measured Degrees C | 40 Degrees C |
Time Recorded | 24 hr |
Compatible with Brand | Dickson |
Number of Charts Included | 60 |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number TH8-10, TH8-11, TH8-12, TH8P2, TH8P3, TH8P5, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH8)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204M)
- RIDGID Locating Transmitter (15828)
- ANDERSON GREENWOOD Stainless Instrument Manifold 6000Psi Pressure Transmitter Parts Accessory (M4THIS-4 02.2547.006)
- DICKSON Chart, 3 In, 10 to 35 C, 7 Day, PK60 (C314)
- DICKSON Chart, 3 In, +25 to +50 C, 1 Day, PK60 (C315)
- DICKSON Chart Paper, 3 In, Pk60 (C305)
- DICKSON Chart Paper, 3 In, Pk60 (C304)
- DICKSON Chart, 8 In, 0 to +200, 24 Hr, PK60 (C456)
- DICKSON Chart, 6 In, -100 to 0 F/C, 7 Day, PK60 (C678)
- HONEYWELL Chart, 10.313 In, 0 to 1000, 1 Day, PK100 (BN 24001660-007)
- Dickson Circular Charts