Shop All Circular Charts
Dickson
Chart, 8 In, +40 to +110, 31 Day, PK60
Mfr # C481
Zoro # G0348957
product price: $61.79
/pk 60, $1.03/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 40 Degrees to 110 Degrees F
- Recording Time (Day) 31
- For Use With Mfr. No. TH8P2, TH8P3, TH8P5
- Minimum Temperature Measured Degrees F 40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C481
- Zoro # G0348957
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 40 Degrees to 110 Degrees F |
Recording Time (Day) | 31 |
For Use With | Mfr. No. TH8P2, TH8P3, TH8P5 |
Minimum Temperature Measured Degrees F | 40 Degrees F |
Number of Charts Included | 60 |
Minimum Relative Humidity Measured | 0 % |
Maximum Temperature Measured Degrees F | 110 Degrees F |
Units Measured | Relative Humidity, Temperature Degrees F |
Time Recorded | 31 day |
Product Type | Circular Paper Chart |
Compatible with Brand | Dickson |
Maximum Relative Humidity Measured | 100 % |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number TH8P2, TH8P3, TH8P5, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Soft Carrying Case, 6 In H, 20 In D, Black (1551-CASE)
- DWYER INSTRUMENTS Pressure Transmitter, 0-200psi, 36In Lead (626-12-GH-P1-E1-S1)
- DICKSON Chart, 6 In, -100 to 0 F/C, 7 Day, PK60 (C678)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (PEM1401-CD)
- DICKSON Chart, 8 In, 0 to 1000, 7 Day, PK60 (C440)
- DICKSON Chart, 6 In, Range +60 to -40, 1 Day, PK60 (C614)
- DICKSON Chart, 8 In, 0 to 300, 7 Day, PK60 (C431)
- DICKSON Chart, 8 In, 0 to 2000, 7 Day, PK60 (C444)
- DICKSON Chart, 4 In, 0 to 150 PSI, 1 Day, PK60 (C025)
- DICKSON Chart, 8 In, +20 to +100 F/C, 1 Day, PK60 (C446)
- DICKSON Chart, 8 In, 0 to 500, 7 Day, PK60 (C459)
- Dickson Circular Charts