Shop All Circular Charts
Dickson
Chart, 8 In, -20 to +120, 31 Day, PK60
Mfr # C480
Zoro # G0573474
product price: $64.89
/pk 60, $1.08/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range -20 Degrees to 120 Degrees F
- Recording Time (Day) 31
- For Use With Mfr. No. TH8P2, TH8P3, TH8P5
- Units Measured Relative Humidity, Temperature Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C480
- Zoro # G0573474
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | -20 Degrees to 120 Degrees F |
Recording Time (Day) | 31 |
For Use With | Mfr. No. TH8P2, TH8P3, TH8P5 |
Units Measured | Relative Humidity, Temperature Degrees F |
Maximum Relative Humidity Measured | 100 % |
Maximum Temperature Measured Degrees F | 120 Degrees F |
Minimum Temperature Measured Degrees F | -20 Degrees F |
Minimum Relative Humidity Measured | 0 % |
Product Type | Circular Paper Chart |
Number of Charts Included | 60 |
Time Recorded | 31 day |
Compatible with Brand | Dickson |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number TH8P2, TH8P3, TH8P5, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 24V, 1000A (6036B-24)
- KLEIN TOOLS K-Type High Temperature Thermocouple (69142)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX330)
- LEONARD VALVE Dial Therm For Tm-820B-2020B (2104)
- DICKSON Chart, 3 In, 22 to 68 F, 7 Day, PK60 (C320)
- DICKSON Chart, 4 In, -10 to40 C, 0 to100, 7Day, PK60 (C177)
- DICKSON Chart, 8 In, -20 to +50, 7 Day, PK60 (C473)
- DICKSON Chart, 8 In, 0 to 500, 31 Day, PK60 (C408)
- DICKSON Circular Chart, 6 In, 0 to 100F, 7 Day, PK60 (C657)
- DICKSON Chart, 4 In, -20 to 120 F, 7 Day, PK60 (C017)
- HONEYWELL Chart, 10.313 In, 0 to 250, 7 Day, PK100 (BN 24001661-024)
- Dickson Circular Charts