Shop All Circular Charts
Dickson
Chart, 8 In, +20 to +100 F/C, 1 Day, PK60
Mfr # C446
Zoro # G0627575
product price: $38.69
/pk 60, $0.64/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 20 Degrees to 100 Degrees F/C
- Recording Time (Day) 1
- For Use With 1APA9
- Compatible with Brand Dickson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C446
- Zoro # G0627575
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 20 Degrees to 100 Degrees F/C |
Recording Time (Day) | 1 |
For Use With | 1APA9 |
Compatible with Brand | Dickson |
Minimum Temperature Measured Degrees C | 20 Degrees C |
Minimum Temperature Measured Degrees F | 20 Degrees F |
Time Recorded | 24 hr |
Maximum Temperature Measured Degrees F | 100 Degrees F |
Product Type | Circular Paper Chart |
Maximum Temperature Measured Degrees C | 100 Degrees C |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Number of Charts Included | 60 |
Description
Circular Paper Chart, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable, Maximum Pressure Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 3000Psi/Kpa (PFP931)
- ASHCROFT Pressure Transducer, Range 0 to 0.1 In WC (CX8MB242P1IW-#4823)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 30/100 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-500-30/100-psi)
- KLEIN TOOLS Dual Range Non-Contact Voltage Tester with Flashlight, 12 - 1000V AC (NCVT3P)
- DICKSON Circular Chart, 6 In, 0 to 250, 7 Day, Pk60 (C659)
- DICKSON Circular Chart, 6 In, 0 to 500, 24 Hr, Pk60 (C662)
- DICKSON Chart, 8 In, -20 to +50, 31 Day, PK60 (C482)
- DICKSON Chart, 6 In, Range 0 to 200, 24 Hour, PK60 (C667)
- DICKSON Chart, 6 In, Range 0 to 300 F/C, 1Day, PK60 (C674)
- DICKSON Chart, 8 In, -20 to +20 F/C, 1 Day, PK60 (C445)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215401)
- Dickson Circular Charts