Shop All Circular Charts
Dickson
Chart, 8 In, -0.1 to +0.1, 24 Hr, PK60
Mfr # C495
Zoro # G2862727
product price: $41.89
/pk 60, $0.70/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range -0.10 Degrees to 0.10 Degrees F
- Recording Time (Day) 1
- For Use With 1CFB2
- Number of Charts Included 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C495
- Zoro # G2862727
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | -0.10 Degrees to 0.10 Degrees F |
Recording Time (Day) | 1 |
For Use With | 1CFB2 |
Number of Charts Included | 60 |
Minimum Temperature Measured Degrees F | -0.1 Degrees F |
Product Type | Circular Paper Chart |
Time Recorded | 24 hr |
Maximum Temperature Measured Degrees F | 0.1 Degrees F |
Units Measured | Temperature Degrees F |
Description
Circular Paper Chart, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable, Maximum Pressure Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Digital Pressure Gauge, 0 to 145 psi, 1/4 in MNPT, Plastic, Black (KCDG154145)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (103D-258H)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFU3)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, +/-5%Acc, LED (9071)
- DICKSON Chart, 8 In, 0 to 500, 24 Hr, PK60 (C428)
- DICKSON Chart, 8 In, Range 0 to 10, 7 Day, PK60 (C498)
- DICKSON Chart, 8 In, +50 to +150 F/C, 24 Hour, PK60 (C447)
- DICKSON Chart, 4 In, 0 to 150 PSI, 7 Day, PK60 (C035)
- DICKSON Chart, 8 In, 0 to 2000, 24 Hr, PK60 (C443)
- DICKSON Chart, 8 In, Range -30 to 50 C, 7 Day, PK60 (C487)
- DICKSON Chart, 8 In, +40 to +110, 31 Day, PK60 (C481)
- Dickson Circular Charts