Shop All Circular Charts
Dickson
Chart, 8 In, 0 to 60, 7 Day, PK60
Mfr # C465
Zoro # G3279823
original price:
$46.35
7% off
new price: $42.99
/pk 60, $0.72/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 to 60
- Recording Time (Day) 7
- For Use With 3JG76
- Lowest Generic Number Recorded 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C465
- Zoro # G3279823
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 to 60 |
Recording Time (Day) | 7 |
For Use With | 3JG76 |
Lowest Generic Number Recorded | 0 |
Units Measured | Generic Number Units |
Number of Charts Included | 60 |
Highest Generic Number Recorded | 60 |
Compatible with Brand | Dickson |
Time Recorded | 7 day |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded 60, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable, Maximum Pressure Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Manometer, 0 psi to 10 psi (477B-4)
- HONEYWELL Chart, 10.313 In, 50 to 250, 1 Day, PK100 (BN 24001660-096)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (4FLU6)
- ASHCROFT Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/2 in MNPT, Plastic, Black (451279AS04LV/100#)
- DICKSON Chart, 6 In, Range 0 to 100, 7 Day, PK60 (C612)
- DICKSON Chart, 4 In, -18 to 37 C, 7 Day, PK60 (C210)
- DICKSON Chart, 4 In, -22 to 122 F, 7 Day, PK60 (C206)
- DICKSON Circular Chart, 4In, 0 to 200psi, 24Hr, Pk60 (C026)
- DICKSON Chart, 4 In, 0 to 60, 7 Day, PK60 (C041)
- DICKSON Circular Chart, 6 In, 0 to 500, 7 Day, Pk60 (C653)
- SUBURBAN Optical Comparator, 14 (MV-14-Q)
- Dickson Circular Charts