Shop All Circular Charts
Dickson
Chart, 8 In, 0 to 300, 24 Hr, PK60
Mfr # C422
Zoro # G1330113
product price: $65.29
/pk 60, $1.09/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 300 Degrees F
- Recording Time (Day) 1
- For Use With 1CFB2
- Units Measured Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C422
- Zoro # G1330113
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 300 Degrees F |
Recording Time (Day) | 1 |
For Use With | 1CFB2 |
Units Measured | Pressure |
Compatible with Brand | Dickson |
Time Recorded | 24 hr |
Product Type | Circular Paper Chart |
Maximum Pressure Measured | 300 psi |
Number of Charts Included | 60 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number PW867, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 4-1/2", 0-60 psi, 1/4" CBM (102D-454D)
- YELLOW JACKET Gas Pressure Test Kit, Gas Line Pressure Test Kit, Low Pressure, Gas/Natural Gas, 0 to 35 in wc (78060)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Gray (P1S419)
- EXTECH Coating Thickness Tester, Electronic (CG204)
- DICKSON Circular Chart, 4 In, 0 to 300, 7 Day, Pk60 (C036)
- DICKSON Chart, 8 In, 0 to 100, 31 Day, PK60 (C409)
- DICKSON Chart, 4 In, 0 to 500 PSI, 7 Day, PK60 (C056)
- DICKSON Circular Chart, 4 In, 0to200psi, 7 Day, PK60 (C040)
- DICKSON Chart, 8 In, -50 to +50, 24 Hr, PK60 (C411)
- DICKSON Chart, 4 In, Range -50/0/50, 1 Day, PK60 (C081)
- HONEYWELL Chart, 10.313 In, -40 to 60, 7 Day, PK100 (BN 24001661-067)
- Dickson Circular Charts