Shop All Circular Charts
Dickson
Chart, 8 In, 0 to 2000, 7 Day, PK60
Mfr # C444
Zoro # G0664973
product price: $66.45
/pk 60, $1.11/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 2000 Degrees F
- Recording Time (Day) 7
- For Use With 1APA9
- Minimum Temperature Measured Degrees F 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C444
- Zoro # G0664973
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 2000 Degrees F |
Recording Time (Day) | 7 |
For Use With | 1APA9 |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Maximum Temperature Measured Degrees F | 2,000 Degrees F |
Time Recorded | 7 day |
Product Type | Circular Paper Chart |
Number of Charts Included | 60 |
Units Measured | Temperature Degrees F |
Compatible with Brand | Dickson |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT8-20, KT8-21, KT8-30, KT8-31R, KT8-40, KT8-50, KT856, KT8P0, KT8P2, KT8P3, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO BE5014 Pink Anti-Static Rbbr Bands, PK210 (BE5014)
- CONTROL CO Traceable Robo Thermometer (4149)
- DWYER INSTRUMENTS Handheld Differential Pressure Monometer, 150 PSI1034 Bar (475-8-FM)
- COOPER-ATKINS Cooper 1" Pocket Test Thermometer (1246-02-1)
- DICKSON Chart, 6 In, Range +60 to -40, 1 Day, PK60 (C614)
- DICKSON Chart, 8 In, -20 to +20 F/C, 7 Day, PK60 (C448)
- DICKSON Chart, 8 In, -20 to +50, 31 Day, PK60 (C482)
- DICKSON Chart, 8 In, -50 to +50, 7 Day, PK60 (C414)
- DICKSON Chart, 6 In, Range 0 to 300 F/C, 1Day, PK60 (C674)
- DICKSON Circular Chart, 6 In, 0 to 250, 24 Hr, Pk60 (C660)
- HONEYWELL Chart, 10.313 In, 0 to 200, 1 Day, PK100 (BN 24001660-010)
- Dickson Circular Charts