Shop All Circular Charts
Dickson
Chart, 8 In, 0 to +200, 7 Day, PK60
Mfr # C436
Zoro # G1126632
original price:
$74.39
10% off
new price: $66.45
/pk 60, $1.11/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 200 Degrees F/C
- Recording Time (Day) 7
- For Use With ET855, Mfr. No. PW864
- Circular Chart Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C436
- Zoro # G1126632
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 200 Degrees F/C |
Recording Time (Day) | 7 |
For Use With | ET855, Mfr. No. PW864 |
Number of Charts Included | 60 |
Compatible with Brand | Dickson |
Maximum Pressure Measured | 200 psi |
Time Recorded | 7 day |
Units Measured | Pressure |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number ET855, PW864, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Economy 2.5" 0-15 psi/Kpa 1/4" Npt Back (PEM1436)
- ASHCROFT Dial 20240F Other Thermometer (C-600A-02-C12-B01-A1-L07-AK)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0214)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (MN36)
- DICKSON Chart, 4 In, -10 to40 C, 0 to100, 7Day, PK60 (C177)
- DICKSON Chart Paper, 3 In, Pk60 (C306)
- DICKSON Chart, 8 In, 0 to +200, 24 Hr, PK60 (C456)
- DICKSON Chart, 4 In, -18 to 37 C, 7 Day, PK60 (C210)
- DICKSON Chart, 8 In, -20 to +120, 7 Day, PK60 (C417)
- DICKSON Chart, 8 In, 0 to 500, 24 Hr, PK60 (C428)
- DICKSON Chart, 3 In, +15 to +10 C, 7 Day, PK60 (C312)
- Dickson Circular Charts