Shop All Circular Charts
Dickson
Chart, 8 In, 0 to +200, 24 Hr, PK60
Mfr # C456
Zoro # G2089482
product price: $60.15
/pk 60, $1.00/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 200 Degrees F/C
- Recording Time (Day) 1
- For Use With ET855, Mfr. No. PW864
- Compatible with Brand Dickson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C456
- Zoro # G2089482
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 200 Degrees F/C |
Recording Time (Day) | 1 |
For Use With | ET855, Mfr. No. PW864 |
Compatible with Brand | Dickson |
Units Measured | Pressure |
Time Recorded | 24 hr |
Number of Charts Included | 60 |
Product Type | Circular Paper Chart |
Maximum Pressure Measured | 200 psi |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number ET855, PW864, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBO Data Logger, Light On/Off, 128 KB (UX90-002)
- TEST PRODUCTS INTERNATIONAL Vibration Tester, 720mm/sec Velocity (9080K2)
- PRO-LAB Test Lead Surface (LS104)
- DICKSON Circular Chart, 6 In, 0 to 100F, 24 Hr, Pk60 (C658)
- DICKSON Chart, 4 In, 0 to 60, 24 Hour, PK60 (C029)
- DICKSON Chart, 6 In, Range +60 to -40, 1 Day, PK60 (C614)
- DICKSON Chart, 8 In, -20 to +20 F/C, 7 Day, PK60 (C448)
- DICKSON Circular Chart, 4 In, 0-100psi, 7 Day, PK60 (C012)
- DICKSON Chart, 8 In, 0 to 100, 7 Day, PK60 (C412)
- DICKSON Chart Recorder, 0 to 200 PSI (PW474)
- HONEYWELL Chart, 10.313 In, 0 to 14, 1 Day, PK100 (BN 24001660-073)
- Dickson Circular Charts