Shop All Circular Charts
Dickson
Chart, 8 In, 0 to 150, 7 Day, PK60
Mfr # C435
Zoro # G2746676
product price: $66.49
/pk 60, $1.11/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 150 Degrees F
- Recording Time (Day) 7
- For Use With 1CFB2
- Number of Charts Included 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C435
- Zoro # G2746676
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 150 Degrees F |
Recording Time (Day) | 7 |
For Use With | 1CFB2 |
Number of Charts Included | 60 |
Maximum Temperature Measured Degrees C | 150 Degrees C |
Time Recorded | 7 day |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Compatible with Brand | Dickson |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Product Type | Circular Paper Chart |
Maximum Temperature Measured Degrees F | 150 Degrees F |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT8-20, KT8-21, KT8-30, KT8-31R, KT8-40, KT8-50, KT856, KT8P0, KT8P2, KT8P3, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (113.13.15.60.B)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U614)
- KODIAK Low Pressure Gauge, Bottom, 35" H2O/20 oz. (KC25-35"WC/20OZ"H2O)
- LEICA DD Utility Service Locator, 110/250VAC Range (DD120 DEPTH KIT)
- DICKSON Chart, 8 In, -20 to +50, 24 Hr, PK60 (C472)
- DICKSON Chart, 6 In, Range 0 to 50 C, 7 Day, PK60 (C663)
- DICKSON Chart, 8 In, 0 to 250, 7 Day, PK60 (C439)
- DICKSON Circular Chart, 6 In, 0 to 500, 7 Day, Pk60 (C653)
- DICKSON Chart, 8 In, +50 to +150 F/C, 24 Hour, PK60 (C447)
- DICKSON Chart, 8 In, -20 to +120, 24 Hr, PK60 (C415)
- HONEYWELL Chart, 10.313 In, 0 to 2500, 1 Day, PK100 (BN 24001660-025)
- Dickson Circular Charts