Shop All Circular Charts
Dickson
Chart, 8 In, 0 to 1000, 24 Hr, PK60
Mfr # C441
Zoro # G3361845
original price:
$71.32
6% off
new price: $66.45
/pk 60, $1.11/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 1000 Degrees F/C
- Recording Time (Day) 1
- For Use With Mfr. No. KT804
- Compatible with Brand Dickson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C441
- Zoro # G3361845
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 1000 Degrees F/C |
Recording Time (Day) | 1 |
For Use With | Mfr. No. KT804 |
Compatible with Brand | Dickson |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Maximum Temperature Measured Degrees F | 1,000 Degrees F |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Time Recorded | 24 hr |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Maximum Temperature Measured Degrees C | 1,000 Degrees C |
Number of Charts Included | 60 |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT8-21, KT8-30, KT8-31R, KT8-40, KT8-50, KT804 KT8-20, KT856, KT8P0, KT8P2, KT8P3, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Infrared Thermometer, Backlit LCD, -22 Degrees to 932 Degrees F, Single Dot Laser Sighting (FLUKE-59 MAX +)
- ACURITE Indoor and Outdoor Thermometer, 6.5" (00338A2)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-302L-254U-01)
- ZORO SELECT Filter Paper, 12.5 Cm, Pk100 (FPR125)
- DICKSON Chart, 8 In, Range 0 to 10, 7 Day, PK60 (C498)
- DICKSON Chart, 4 In, -22 to 122 F, 24 Hour, PK60 (C205)
- DICKSON Chart, 8 In, -20 to +20 F/C, 1 Day, PK60 (C445)
- DICKSON Chart, 8 In, -20 to +50, 24 Hr, PK60 (C472)
- DICKSON Chart, 4 In, -20 to 120F, 24 Hr, PK60 (C015)
- DICKSON Circular Chart, 4 In, 0to200psi, 7 Day, PK60 (C040)
- HONEYWELL Chart, 10.313 In, -90 to 210, 1 Day, PK100 (BN 24001660-034)
- Dickson Circular Charts