Shop All Circular Charts
Dickson
Chart, 8 In, 0 to 100, 24 Hr, PK60
Mfr # C410
Zoro # G2144703
original price:
$66.45
10% off
new price: $59.79
/pk 60, $1.00/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 100 Degrees F/C
- Recording Time (Day) 1
- For Use With KT800, KT805, KT855, Mfr. No. KT801-KT803
- Time Recorded 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C410
- Zoro # G2144703
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 100 Degrees F/C |
Recording Time (Day) | 1 |
For Use With | KT800, KT805, KT855, Mfr. No. KT801-KT803 |
Time Recorded | 24 hr |
Units Measured | Pressure, Temperature Degrees C, Temperature Degrees F |
Maximum Temperature Measured Degrees C | 100 Degrees C |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Maximum Pressure Measured | 100 psi |
Compatible with Brand | Dickson |
Number of Charts Included | 60 |
Maximum Temperature Measured Degrees F | 100 Degrees F |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT8-20, KT8-21, KT8-30, KT8-31R, KT8-40, KT8-50, KT800, KT801-KT803, KT805, KT855, KT856, KT8P0, KT8P2, KT8P3, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254T)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMK6)
- B&K PRECISION DC Power Supply, 0 to 15A, 1 to 60V (1902B)
- PIC GAUGES Low Press Gauge, 4", 10-0-10"WC, 1/4"LM, SS (LP1-SS-404-10-0-10)
- DICKSON Chart Recorder, 0 to 200 PSI (PW474)
- DICKSON Chart, 8 In, Range -30 to 50 C, 7 Day, PK60 (C487)
- DICKSON Circular Chart, 4 In, 0 to 300, 7 Day, Pk60 (C036)
- DICKSON Chart, 3 In, -5 to +20 C, 7 Day, PK60 (C318)
- DICKSON Chart, 8 In, +40 to +110, 31 Day, PK60 (C481)
- DICKSON Chart, 4 In, 0 to 150 PSI, 1 Day, PK60 (C025)
- HONEYWELL Chart, 10.313 In, 0 to 600, 1 Day, PK100 (BN 24001660-052)
- Dickson Circular Charts