Shop All Circular Charts
Dickson
Chart, 6 In, Range 0 to 300 F/C, 1Day, PK60
Mfr # C674
Zoro # G1241213
product price: $35.19
/pk 60, $0.59/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range 0 to 300
- Recording Time (Day) 1
- For Use With ET656, ET657
- Highest Generic Number Recorded 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C674
- Zoro # G1241213
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | 0 to 300 |
Recording Time (Day) | 1 |
For Use With | ET656, ET657 |
Highest Generic Number Recorded | 300 |
Product Type | Circular Paper Chart |
Units Measured | Generic Number Units |
Lowest Generic Number Recorded | 0 |
Number of Charts Included | 60 |
Time Recorded | 24 hr |
Compatible with Brand | Dickson |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number ET656, ET657, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded 300, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Digital In-Duct Mini Vane Anemometer (DAFM4)
- DWYER INSTRUMENTS Pneumatic Hand Pump, Calib Pr Hand Pump 100Ps (CHP-P)
- MEGGER Fused Test Leas Set (1002-015)
- TRANSFORMING TECHNOLOGIES Sole Ground, 2 Meg, Small (HG6012)
- DICKSON Chart, 6 In, -20 to 120, 0 to 14, 7Day, PK60 (C669)
- DICKSON Chart, 3 In, +25 to +50 C, 7 Day, PK60 (C316)
- DICKSON Chart, 8 In, 0 to 2000, 24 Hr, PK60 (C443)
- DICKSON Chart, 6 In, Range 0 to 200, 24 Hour, PK60 (C667)
- DICKSON Chart, 8 In, +50 to +150 F/C, 24 Hour, PK60 (C447)
- DICKSON Circular Chart, 6 In, 0 to 500, 7 Day, Pk60 (C661)
- HONEYWELL Chart, 10.313 In, 0 to 2900, 1 Day, PK100 (BN 24001660-032)
- Dickson Circular Charts