Shop All Circular Charts
Dickson
Chart, 6 In, -20 to 120, 0 to 14, 7Day, PK60
Mfr # C669
Zoro # G2589377
product price: $57.15
/pk 60, $0.95/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range -20 to 120, 0 to 14
- Recording Time (Day) 7
- For Use With ET656, ET657
- Maximum Temperature Measured Degrees C 120 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C669
- Zoro # G2589377
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | -20 to 120, 0 to 14 |
Recording Time (Day) | 7 |
For Use With | ET656, ET657 |
Maximum Temperature Measured Degrees C | 120 Degrees C |
Maximum Temperature Measured Degrees F | 120 Degrees F |
Minimum Temperature Measured Degrees F | -20 Degrees F |
Minimum Temperature Measured Degrees C | -20 Degrees C |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Compatible with Brand | Dickson |
Product Type | Circular Paper Chart |
Time Recorded | 7 day |
Number of Charts Included | 60 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number ET656, ET657, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Clip-It Timer (5046)
- REED INSTRUMENTS REED Data Logging Thermometer with SD Card, Power Adapter and 4 Thermocouple Probes (R2450SD-KIT3)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F, Stem Length: 2 1/2 in (1NFY4)
- TRANSFORMING TECHNOLOGIES 24" x 50' x .080", Royal Blue, Rubber Table Mat, Roll (MT4524RB)
- DICKSON Circular Chart, 4 In, 0 to 100, 24 Hr, PK60 (C010)
- DICKSON Chart, 4 In, -30 to 50 C, 7 Day, PK60 (C181)
- DICKSON Chart, 6 In, -100 to 0 F/C, 7 Day, PK60 (C678)
- DICKSON Chart, 8 In, 0 to 1000, 24 Hr, PK60 (C441)
- DICKSON Chart, 4 In, -20 to 120 F, 7 Day, PK60 (C017)
- DICKSON Circular Chart, 6 In, 0 to 250, 7 Day, Pk60 (C659)
- DICKSON Chart, 8 In, Range -40 to 50, 7 Day, PK60 (C401)
- Dickson Circular Charts