Shop All Circular Charts
Dickson
Chart, 6 In, -100 to 0 F/C, 7 Day, PK60
Mfr # C678
Zoro # G0756253
product price: $65.29
/pk 60, $1.09/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range -100 Degrees to 0 Degrees F/C
- Recording Time (Day) 7
- For Use With Dickson KT663 & KT665
- Minimum Temperature Measured Degrees C -100 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C678
- Zoro # G0756253
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | -100 Degrees to 0 Degrees F/C |
Recording Time (Day) | 7 |
For Use With | Dickson KT663 & KT665 |
Minimum Temperature Measured Degrees C | -100 Degrees C |
Compatible with Brand | Dickson |
Product Type | Circular Paper Chart |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Maximum Temperature Measured Degrees F | 0 Degrees F |
Time Recorded | 7 day |
Minimum Temperature Measured Degrees F | -100 Degrees F |
Number of Charts Included | 60 |
Maximum Temperature Measured Degrees C | 0 Degrees C |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT663, KT665, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P3S6086)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, 12-1000V AC, with Laser Distance Meter (NCVT-6)
- FLUKE Test Probe Kit, 8A, Alligator Clip (TLK290)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L15#)
- DICKSON Paper Chart, 8 In, 0 - 200 F/C, 7 Day, PK60 (C437)
- DICKSON Circular Chart, 6 In, -50 to 50, 7 Day, PK60 (C651)
- DICKSON Chart, 8 In, -20 to +120, 24 Hr, PK60 (C415)
- DICKSON Chart, 8 In, +40 to +110, 7 Day, PK60 (C477)
- DICKSON Chart, 8 In, 0 to +200, 7 Day, PK60 (C436)
- DICKSON Chart, 8 In, -20 to +120, 7 Day, PK60 (C417)
- ABB KENT TAYLOR Chart 10.5" 30-230 24Hr Abb Kent Taylor, PK100 (500P1225-28)
- Dickson Circular Charts