Shop All Circular Charts
Dickson
Chart, 4 In, Range -50/0/50, 1 Day, PK60
Mfr # C081
Zoro # G2242055
product price: $30.99
/pk 60, $0.52/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range -50 to 50
- Recording Time (Day) 1
- For Use With DTP50F24
- Circular Chart Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C081
- Zoro # G2242055
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | -50 to 50 |
Recording Time (Day) | 1 |
For Use With | DTP50F24 |
Units Measured | Generic Number Units |
Product Type | Circular Paper Chart |
Number of Charts Included | 60 |
Highest Generic Number Recorded | 50 |
Lowest Generic Number Recorded | -50 |
Compatible with Brand | Dickson |
Time Recorded | 24 hr |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number DTP50F24, Lowest Generic Number Recorded -50, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded 50, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Retractable Tip Test Lead, 56-1/2 In. L (TL175)
- FLUKE Thermocouple Thermometer, 2 In, K, J, T, E (FLUKE 52-2B)
- INFICON Probe Cap And Filter Kit, Replacement (717-701-G1)
- TEST PRODUCTS INTL Jumper leads, 4 color coiled (TLS2011)
- DICKSON Chart, 4 In, -10 to40 C, 0 to100, 7Day, PK60 (C177)
- DICKSON Chart, 4 In, -22 to 122 F, 7 Day, PK60 (C206)
- DICKSON Chart, 4 In, 0 to 300 PSI, 24 Hour, PK60 (C022)
- DICKSON Chart, 8 In, -50 to +50, 31 Day, PK60 (C406)
- DICKSON Chart, 8 In, -50 to +50, 7 Day, PK60 (C414)
- DICKSON Circular Chart, 6 In, 0 to 100F, 7 Day, PK60 (C657)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 2000, 1 Day, PK100 (PW 00213810 24H)
- Dickson Circular Charts