Shop All Circular Charts
Dickson
Chart, 4 In, -30 to 50 C, 24 Hr, PK60
Mfr # C180
Zoro # G3197171
original price:
$62.71
6% off
new price: $58.85
/pk 60, $0.98/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range -30 Degrees to 50 Degrees C
- Recording Time (Day) 1
- For Use With Mfr. No. SL4350C7, SK4350, SL4350
- Minimum Temperature Measured Degrees C -30 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C180
- Zoro # G3197171
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | -30 Degrees to 50 Degrees C |
Recording Time (Day) | 1 |
For Use With | Mfr. No. SL4350C7, SK4350, SL4350 |
Minimum Temperature Measured Degrees C | -30 Degrees C |
Maximum Temperature Measured Degrees C | 50 Degrees C |
Compatible with Brand | Dickson |
Product Type | Circular Paper Chart |
Number of Charts Included | 60 |
Time Recorded | 24 hr |
Units Measured | Temperature Degrees C |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number SK4350, SL4350, SL4350C7, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Standard test lead set w alligator clips (A050)
- ASHCROFT Pressure Gauge (451279AS02L160#)
- WATER SOURCE Water Source M2002-4L 200 lbs. Pressure Gauge - 0.25 in. Bottom Mount In A Stainless Steel Case (232873)
- RED LION CONTROLS Digital Panel Meters, Red LED, CUB7 (CUB7TCR0)
- DICKSON Chart, 8 In, Range -40 to 50, 7 Day, PK60 (C401)
- DICKSON Chart, 8 In, 0 to 100, 31 Day, PK60 (C409)
- DICKSON Chart, 8 In, 0 to 250, 7 Day, PK60 (C439)
- DICKSON Chart, 4 In, 0 to 150 PSI, 1 Day, PK60 (C025)
- DICKSON Circular Chart, 4In, 0 to 200psi, 24Hr, Pk60 (C026)
- DICKSON Chart, 8 In, +5 to +40, 7 Day, PK60 (C479)
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-191)
- Dickson Circular Charts