Shop All Circular Charts
Dickson
Chart, 4 In, -22 to 122 F, 24 Hour, PK60
Mfr # C205
Zoro # G0730186
product price: $64.89
/pk 60, $1.08/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range -22 Degrees to 122 Degrees F
- Recording Time (Day) 1
- For Use With Mfr. No. SK4350, SL4350
- Units Measured Temperature Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C205
- Zoro # G0730186
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | -22 Degrees to 122 Degrees F |
Recording Time (Day) | 1 |
For Use With | Mfr. No. SK4350, SL4350 |
Units Measured | Temperature Degrees F |
Number of Charts Included | 60 |
Compatible with Brand | Dickson |
Product Type | Circular Paper Chart |
Maximum Temperature Measured Degrees F | 122 Degrees F |
Minimum Temperature Measured Degrees F | -22 Degrees F |
Time Recorded | 24 hr |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number SK4350, SL4350, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L100#)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-010)
- AMPROBE Combustible Gas Detector (GSD600)
- WINTERS Economy 2" 0-30 psi/Kpa 1/4" Npt Back (PEM1403)
- DICKSON Chart, 8 In, -50 to +50, 7 Day, PK60 (C414)
- DICKSON Chart Paper, 3 In, Pk60 (C306)
- DICKSON Chart, 4 In, 0 to 300 PSI, 24 Hour, PK60 (C022)
- DICKSON Circular Chart, 6 In, 0 to 500, 7 Day, Pk60 (C653)
- DICKSON Chart, 8 In, -20 to +120, 24 Hr, PK60 (C415)
- DICKSON Chart, 4 In, 0 to 500 PSI, 7 Day, PK60 (C056)
- HONEYWELL Chart, 10.313 In, 0 to 400, 1 Day, PK100 (BN 24001660-011)
- Dickson Circular Charts