Shop All Circular Charts
Dickson
Chart, 4 In, -10 to40 C, 0 to100, 7Day, PK60
Mfr # C177
Zoro # G3402664
product price: $50.15
/pk 60, $0.84/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range -10 Degrees to 40 Degrees C, 0 to 100%
- Recording Time (Day) 7
- For Use With THP7C
- Minimum Temperature Measured Degrees C -10 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C177
- Zoro # G3402664
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | -10 Degrees to 40 Degrees C, 0 to 100% |
Recording Time (Day) | 7 |
For Use With | THP7C |
Minimum Temperature Measured Degrees C | -10 Degrees C |
Maximum Temperature Measured Degrees C | 40 Degrees C |
Time Recorded | 7 day |
Number of Charts Included | 60 |
Units Measured | Temperature Degrees C |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number THP7C, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Response Time: 1 sec (13E398)
- ZORO SELECT Test Lead Kit (4WRE4)
- ASHCROFT Digital Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Metal, Gray (302074SD02L600BL)
- EXTECH 4-1/2" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (39272)
- DICKSON Chart, 3 In, 10 to 35 C, 7 Day, PK60 (C314)
- DICKSON Chart, 6 In, Range 0 to 100, 7 Day, PK60 (C612)
- DICKSON Chart, 8 In, Range 0 to 10, 7 Day, PK60 (C498)
- DICKSON Chart, 8 In, +20 to +100 F/C, 1 Day, PK60 (C446)
- DICKSON Circular Chart, 4 In, 0 to 100, 24 Hr, PK60 (C010)
- DICKSON Chart, 8 In, -20 to +50, 24 Hr, PK60 (C472)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (00213818-7D)
- Dickson Circular Charts