Shop All Circular Charts
Dickson
Chart, 4 In, 0 to 600 PSI, 7 Day, PK60
Mfr # C043
Zoro # G2613703
product price: $29.99
/pk 60, $0.50/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range 0 to 600 psi
- Recording Time (Day) 7
- For Use With PW462
- Compatible with Brand Dickson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C043
- Zoro # G2613703
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | 0 to 600 psi |
Recording Time (Day) | 7 |
For Use With | PW462 |
Compatible with Brand | Dickson |
Number of Charts Included | 60 |
Units Measured | Pressure |
Maximum Pressure Measured | 600 psi |
Time Recorded | 7 day |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number PW462, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (4FME3)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 200#)
- EXTECH Data Logging Anemometer, 40 to 3940 (SDL350)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-60-psi/kg/cm2)
- DICKSON Chart, 8 In, 0 to 100, 7 Day, PK60 (C412)
- DICKSON Chart, 8 In, 0 to 300, 7 Day, PK60 (C431)
- DICKSON Chart, 6 In, Range 0 to 50 C, 7 Day, PK60 (C663)
- DICKSON Chart, 8 In, 0 to 300, 24 Hr, PK60 (C422)
- DICKSON Chart, 8 In, -20 to +50, 31 Day, PK60 (C482)
- DICKSON Chart, 8 In, 0 to 500, 24 Hr, PK60 (C428)
- DICKSON Chart, 8 In, 0 to 500, 7 Day, PK60 (C459)
- Dickson Circular Charts