Shop All Circular Charts
Dickson
Chart, 4 In, 0 to 60, 7 Day, PK60
Mfr # C041
Zoro # G1173882
original price:
$58.19
10% off
new price: $52.35
/pk 60, $0.87/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range 0 to 60
- Recording Time (Day) 7
- For Use With PR460PB7S
- Time Recorded 7 day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C041
- Zoro # G1173882
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | 0 to 60 |
Recording Time (Day) | 7 |
For Use With | PR460PB7S |
Time Recorded | 7 day |
Compatible with Brand | Dickson |
Lowest Generic Number Recorded | 0 |
Number of Charts Included | 60 |
Units Measured | Generic Number Units |
Product Type | Circular Paper Chart |
Highest Generic Number Recorded | 60 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number PR460PB7S, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded 60, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Digital Data Logging Thermometer with (2) K-Type Probe Style (DT302)
- ACURITE Analog Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (00330A2)
- DWYER INSTRUMENTS Pressure Transmitter, 0-5 Ps (673-3)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0265)
- DICKSON Chart, 6 In, Range 0 to 200, 24 Hour, PK60 (C667)
- DICKSON Paper Chart, 8 In, 0 - 200 F/C, 7 Day, PK60 (C437)
- DICKSON Chart, 8 In, 0 to 150, 7 Day, PK60 (C435)
- DICKSON Chart, 8 In, -0.1 to +0.1, 24 Hr, PK60 (C495)
- DICKSON Chart, 8 In, +40 to +110, 31 Day, PK60 (C481)
- DICKSON Chart, 8 In, +20 to +100 F/C, 1 Day, PK60 (C446)
- DICKSON Chart, 8 In, 0 to 100, 24 Hr, PK60 (C410)
- Dickson Circular Charts