Shop All Circular Charts
Dickson
Chart, 4 In, 0 to 500 PSI, 7 Day, PK60
Mfr # C056
Zoro # G1921315
product price: $57.35
/pk 60, $0.96/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range 0 to 500 psi
- Recording Time (Day) 7
- For Use With Mfr. No. PW459, PW458
- Number of Charts Included 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C056
- Zoro # G1921315
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | 0 to 500 psi |
Recording Time (Day) | 7 |
For Use With | Mfr. No. PW459, PW458 |
Number of Charts Included | 60 |
Product Type | Circular Paper Chart |
Units Measured | Pressure |
Time Recorded | 7 day |
Compatible with Brand | Dickson |
Maximum Pressure Measured | 500 psi |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number PW458, PW459, PW479, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL High Voltage Probe, 40KV DC, Peak AC (HV40C)
- FLUKE Surface Temp Probe, -19.3 to 302 Deg F (80PK-11)
- ENERPAC 4 Gauge, 010,000 Psi (H4049L)
- EXTECH Laser Tachometer, 0.5 to 20,000 rpm (461995)
- DICKSON Chart, 4 In, 0 to 300 PSI, 24 Hour, PK60 (C022)
- DICKSON Chart, 8 In, +40 to +110, 24 Hr, PK60 (C476)
- DICKSON Chart, 8 In, +5 to +40, 31 Day, PK60 (C483)
- DICKSON Chart, 6 In, Range 0 to 50 C, 7 Day, PK60 (C663)
- DICKSON Chart, 8 In, -50 to +50, 31 Day, PK60 (C406)
- DICKSON Chart, 8 In, -20 to +50, 24 Hr, PK60 (C472)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 1 Day, PK100 (PW 00214739)
- Dickson Circular Charts