Shop All Circular Charts
Dickson
Chart, 4 In, 0 to 300 PSI, 24 Hour, PK60
Mfr # C022
Zoro # G1775121
product price: $64.89
/pk 60, $1.08/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range 0 to 300 Psi
- Recording Time (Day) 1
- For Use With Dickson PW457
- Product Type Circular Paper Chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C022
- Zoro # G1775121
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | 0 to 300 Psi |
Recording Time (Day) | 1 |
For Use With | Dickson PW457 |
Product Type | Circular Paper Chart |
Units Measured | Pressure |
Compatible with Brand | Dickson |
Time Recorded | 24 hr |
Maximum Pressure Measured | 300 psi |
Number of Charts Included | 60 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number PW476, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N40)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 150 PSI, Conduit (628-11-CB-P1-E5-S1)
- SCS Dual Conductor Coiled Cord, 5 ft. (2360)
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 5000 psi, 1/4 NPT Back Conn, Glycerin Filled (40-310-5000-psi)
- DICKSON Chart, 8 In, -20 to +50, 7 Day, PK60 (C473)
- DICKSON Chart, 6 In, -20 to 120, 0 to 14, 7Day, PK60 (C669)
- DICKSON Chart, 8 In, -20 to +120, 7 Day, PK60 (C417)
- DICKSON Paper Chart, 8 In, 0 - 200 F/C, 1 Day, PK60 (C458)
- DICKSON Chart, 8 In, -20 to +20 F/C, 7 Day, PK60 (C448)
- DICKSON Chart, 8 In, -20 to +120, 24 Hr, PK60 (C415)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 441)
- Dickson Circular Charts