Shop All Circular Charts
Dickson
Chart, 4 In, 0 to 150 PSI, 7 Day, PK60
Mfr # C035
Zoro # G1189343
product price: $49.55
/pk 60, $0.83/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range 0 to 150 psi
- Recording Time (Day) 7
- For Use With PW456
- Units Measured Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C035
- Zoro # G1189343
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | 0 to 150 psi |
Recording Time (Day) | 7 |
For Use With | PW456 |
Units Measured | Pressure |
Compatible with Brand | Dickson |
Number of Charts Included | 60 |
Product Type | Circular Paper Chart |
Time Recorded | 7 day |
Maximum Pressure Measured | 150 psi |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number PW456, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Moisture Meter, Pin, 2inDepth (9341-50)
- DWYER INSTRUMENTS Duct Temperature Probe, 4 In L, 1/4 InDia (TE-DFN-A0444-00)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1SG4)
- KLEIN TOOLS Dual Laser Infrared Thermometer (IR5)
- DICKSON Chart, 8 In, 0 to 250, 7 Day, PK60 (C439)
- DICKSON Chart, 4 In, 0 to 60, 24 Hour, PK60 (C029)
- DICKSON Chart, 3 In, +15 to +10 C, 7 Day, PK60 (C312)
- DICKSON Circular Chart, 4In, 0 to 200psi, 24Hr, Pk60 (C026)
- DICKSON Chart, 6 In, -20 to 120, 0 to 14, 7Day, PK60 (C669)
- DICKSON Chart, 8 In, Range 0 to 10, 7 Day, PK60 (C498)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 1 Day, PK100 (CLH GD239348U100)
- Dickson Circular Charts