Shop All Circular Charts
Dickson
Chart, 3 In, 76 to 122 F, 24 Hour, PK60
Mfr # C307
Zoro # G2749467
product price: $44.49
/pk 60, $0.74/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 3 in
- Range 76 Degrees to 122 Degrees F
- Recording Time (Day) 1
- For Use With 5KE65
- Units Measured Temperature Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C307
- Zoro # G2749467
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 3 in |
Circular Chart Diameter | 3 in |
Details
Item | Circular Paper Chart |
Range | 76 Degrees to 122 Degrees F |
Recording Time (Day) | 1 |
For Use With | 5KE65 |
Units Measured | Temperature Degrees F |
Minimum Temperature Measured Degrees F | 76 Degrees F |
Maximum Temperature Measured Degrees F | 122 Degrees F |
Time Recorded | 24 hr |
Number of Charts Included | 60 |
Compatible with Brand | Dickson |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number SC397, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN TM4 Digital 20 Hour Kitchen Timer (221TM4)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0303-06 BLU MKR)
- DONALDSON Inlet Hood, Plastic, H001378 (H001378)
- DWYER INSTRUMENTS Digital Temperature Switch, Tempsw 3Dgt 110Vc 3M (TS-130103)
- DICKSON Chart, 8 In, 0 to 2000, 7 Day, PK60 (C444)
- DICKSON Chart, 4 In, 0 to 150 PSI, 7 Day, PK60 (C035)
- DICKSON Chart, 3 In, +25 to +50 C, 7 Day, PK60 (C316)
- DICKSON Chart, 6 In, Range 0 to 200, 24 Hour, PK60 (C667)
- DICKSON Chart, 8 In, 0 to +200, 7 Day, PK60 (C436)
- DICKSON Chart, 8 In, -20 to +50, 7 Day, PK60 (C473)
- HONEYWELL Chart, 10.313 In, -35 to +75, 7 Day, PK100 (BN 24001661-023)
- Dickson Circular Charts