Shop All Circular Charts
Dickson
Chart, 3 In, +25 to +50 C, 7 Day, PK60
Mfr # C316
Zoro # G0619376
product price: $59.79
/pk 60, $1.00/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 3 in
- Range 25 Degrees to 50 Degrees C
- Recording Time (Day) 7
- For Use With 5KE65
- Number of Charts Included 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C316
- Zoro # G0619376
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 3 in |
Circular Chart Diameter | 3 in |
Details
Item | Circular Paper Chart |
Range | 25 Degrees to 50 Degrees C |
Recording Time (Day) | 7 |
For Use With | 5KE65 |
Number of Charts Included | 60 |
Compatible with Brand | Dickson |
Time Recorded | 7 day |
Minimum Temperature Measured Degrees C | 25 Degrees C |
Product Type | Circular Paper Chart |
Units Measured | Temperature Degrees C |
Maximum Temperature Measured Degrees C | 50 Degrees C |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number SC397, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Superior Grd Dial Therm, 0F/220F, 2" Dial (6215J)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 6 Ft., Blue (1059-2x6BKT)
- TRIPLETT VOM, 1200V, 20M Ohms, Overload Protector (3018)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402H)
- DICKSON Chart, 4 In, Range +7 to +32C, 7 Day, PK60 (C208)
- DICKSON Chart, 6 In, Range 50 to 100, 24 Hour, PK60 (C656)
- DICKSON Chart, 8 In, +5 to +40, 31 Day, PK60 (C483)
- DICKSON Chart, 3 In, 22 to 68 F, 24 Hour, PK60 (C319)
- DICKSON Chart, 3 In, Range -25 to 0 C, 7 Day, PK60 (C310)
- DICKSON Chart Paper, 3 In, Pk60 (C304)
- DICKSON Chart, 8 In, -20 to +50, 24 Hr, PK60 (C472)
- Dickson Circular Charts