Shop All Circular Charts
Dickson
Chart, 3 In, +25 to +50 C, 1 Day, PK60
Mfr # C315
Zoro # G2796902
product price: $32.55
/pk 60, $0.54/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 3 in
- Range 25 Degrees to 50 Degrees C
- Recording Time (Day) 1
- For Use With 5KE65
- Compatible with Brand Dickson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C315
- Zoro # G2796902
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 3 in |
Circular Chart Diameter | 3 in |
Details
Item | Circular Paper Chart |
Range | 25 Degrees to 50 Degrees C |
Recording Time (Day) | 1 |
For Use With | 5KE65 |
Compatible with Brand | Dickson |
Minimum Temperature Measured Degrees C | 25 Degrees C |
Units Measured | Temperature Degrees C |
Number of Charts Included | 60 |
Time Recorded | 24 hr |
Maximum Temperature Measured Degrees C | 50 Degrees C |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number SC397, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, -90 to 210, 7 Day, PK100 (BN 24001661-034)
- EXTECH Resistance Decade Box, 7 Decades (380400)
- HONEYWELL / CHART POOL Chart 12" No Range, PK100 (30755317)
- ACL STATICIDE Anti-Static Concentrate, 128 oz. Size (2001)
- DICKSON Chart, 8 In, 0 to 1000, 24 Hr, PK60 (C441)
- DICKSON Chart, 8 In, -20 to +50, 31 Day, PK60 (C482)
- DICKSON Chart, 8 In, 0 to 100, 31 Day, PK60 (C409)
- DICKSON Chart, 4 In, -10 to40 C, 0 to100, 7Day, PK60 (C177)
- DICKSON Chart, 4 In, 0 to 60, 24 Hour, PK60 (C029)
- DICKSON Chart, 8 In, +20 to +100 F/C, 1 Day, PK60 (C446)
- DICKSON Circular Chart, 4 In, 45 to 90F, 7 Day, Pk60 (C070)
- Dickson Circular Charts