Shop All Circular Charts
Dickson
Chart, 3 In, 22 to 68 F, 7 Day, PK60
Mfr # C320
Zoro # G1014036
product price: $62.35
/pk 60, $1.04/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 3 in
- Range 22 Degrees to 68 Degrees F
- Recording Time (Day) 7
- For Use With 5KE61
- Time Recorded 7 day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C320
- Zoro # G1014036
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 3 in |
Circular Chart Diameter | 3 in |
Details
Item | Circular Paper Chart |
Range | 22 Degrees to 68 Degrees F |
Recording Time (Day) | 7 |
For Use With | 5KE61 |
Time Recorded | 7 day |
Number of Charts Included | 60 |
Compatible with Brand | Dickson |
Units Measured | Temperature Degrees F |
Product Type | Circular Paper Chart |
Maximum Temperature Measured Degrees F | 68 Degrees F |
Minimum Temperature Measured Degrees F | 22 Degrees F |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number SC386, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Wristband, W 6 Ft Cord, Adjustble (09184)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CC-01)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-008)
- DWYER INSTRUMENTS Flush Mounting Flat Bracket (A-300)
- DICKSON Chart, 8 In, 0 to 250, 24 Hr, PK60 (C432)
- DICKSON Chart, 8 In, 0 to 100, 31 Day, PK60 (C409)
- DICKSON Chart, 6 In, Range 0 to 200, 24 Hour, PK60 (C667)
- DICKSON Chart, 8 In, -20 to +50, 31 Day, PK60 (C482)
- DICKSON Circular Chart, 4 In, 0 to 100, 24 Hr, PK60 (C010)
- DICKSON Chart, 6 In, Range 0 to 300 F/C, 1Day, PK60 (C674)
- DICKSON Chart, 8 In, +40 to +110, 7 Day, PK60 (C477)
- Dickson Circular Charts