Shop All Circular Charts
Dickson
Chart, 3 In, -14 to 32 F, 1 Day, PK60
Mfr # C301
Zoro # G2475356
product price: $33.59
/pk 60, $0.56/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 3 in
- Range -14 Degrees to 32 Degrees F
- Recording Time (Day) 1
- For Use With 5KE57
- Product Type Circular Paper Chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C301
- Zoro # G2475356
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 3 in |
Circular Chart Diameter | 3 in |
Details
Item | Circular Paper Chart |
Range | -14 Degrees to 32 Degrees F |
Recording Time (Day) | 1 |
For Use With | 5KE57 |
Product Type | Circular Paper Chart |
Minimum Temperature Measured Degrees F | -14 Degrees F |
Units Measured | Temperature Degrees F |
Maximum Temperature Measured Degrees F | 32 Degrees F |
Time Recorded | 24 hr |
Number of Charts Included | 60 |
Compatible with Brand | Dickson |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number SC367, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUSPLIT Accusplit AX625 Pro Series Stopwatch (AX625)
- FLUKE Wireless Clamp Meter Module, LCD, 0.2 in (5 mm) Jaw Capacity (FLK-A3004FC)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color (LA243772)
- LDI INDUSTRIES Valve, Needle (G608-12-A-1-4)
- DICKSON Circular Chart, 4 In, 0 to 100, 24 Hr, PK60 (C010)
- DICKSON Chart, 4 In, -22 to 122 F, 7 Day, PK60 (C206)
- DICKSON Chart, 4 In, -20 to 120 F, 7 Day, PK60 (C017)
- DICKSON Chart, 6 In, Range 0 to 50 C, 7 Day, PK60 (C663)
- DICKSON Chart, 4 In, 0 to 150 PSI, 7 Day, PK60 (C035)
- DICKSON Chart, 8 In, 0 to 500, 31 Day, PK60 (C408)
- HONEYWELL Chart, 10.313 In, 0 to 600, 1 Day, PK100 (BN 24001660-052)
- Dickson Circular Charts