Shop All Circular Charts
Dickson
Chart, 3 In, 10 to 35 C, 7 Day, PK60
Mfr # C314
Zoro # G2559085
product price: $36.19
/pk 60, $0.60/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 3 in
- Range 10 Degrees to 35 Degrees C
- Recording Time (Day) 7
- For Use With Mfr. No. SC387
- Circular Chart Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C314
- Zoro # G2559085
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 3 in |
Circular Chart Diameter | 3 in |
Details
Item | Circular Paper Chart |
Range | 10 Degrees to 35 Degrees C |
Recording Time (Day) | 7 |
For Use With | Mfr. No. SC387 |
Compatible with Brand | Dickson |
Minimum Temperature Measured Degrees C | 10 Degrees C |
Number of Charts Included | 60 |
Units Measured | Temperature Degrees C |
Time Recorded | 7 day |
Product Type | Circular Paper Chart |
Maximum Temperature Measured Degrees C | 35 Degrees C |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number SC387, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Red (DPG-009)
- EXTECH AC Circuit Analyzer, 90 to 240V (CT70)
- J.W. WINCO GN743.8-32-1-1/4-NPT-A Oil SIght Glass (125PSME)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psig (5396-0374)
- DICKSON Chart, 6 In, -100 to 0 F/C, 7 Day, PK60 (C678)
- DICKSON Chart, 8 In, 0 to +200, 7 Day, PK60 (C436)
- DICKSON Chart, 8 In, 0 to 300, 24 Hr, PK60 (C422)
- DICKSON Circular Chart, 6 In, 0 to 250, 7 Day, Pk60 (C659)
- DICKSON Chart, 8 In, 0 to 300, 7 Day, PK60 (C431)
- DICKSON Chart, 3 In, +15 to +10 C, 7 Day, PK60 (C312)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 20K, PK100 (MC MP-20000)
- Dickson Circular Charts