Shop All Recorder & Datalogger Accessories
Dickson
Adapter, 120 Vac, 12VDC
Mfr # R157
Zoro # G1182282
original price:
$39.95
4% off
new price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SM300, SM320, SM325, TM320, TM325, KT601, KT602, KT603, KT655, TH601, TH602, TH603
- Features Provides Optional AC Power Supply for Dickson Data Logger And Chart Recorders, Input 120 VAC, Output 12VDC @1 A
- Includes Instructions
- Manufacturers Warranty Length 1 yr.
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # R157
- Zoro # G1182282
- Country of Origin China
- Category Recorder & Datalogger Accessories
Dimensions
Manufacturers Warranty Length | 1 yr. |
Height | 4 in |
Depth | 1.5 in |
Width | 3.5 in |
Details
Item | Plug-In Charger |
For Use With | Mfr. No. SM300, SM320, SM325, TM320, TM325, KT601, KT602, KT603, KT655, TH601, TH602, TH603 |
Features | Provides Optional AC Power Supply for Dickson Data Logger And Chart Recorders, Input 120 VAC, Output 12VDC @1 A |
Includes | Instructions |
Output Current | 1,000 mA |
Style | Wall Mount |
Output Voltage | 12V DC |
Input Voltage | 120/240V AC |
Description
Plug-In Charger, Style Wall Mount, Input Voltage 120/240V AC, Output Voltage 12V DC, Output Current 1,000 mA, Height 4 in, Width 3.5 in, Depth 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 30/0/100psi, 1/4"LM, Rem Bez (211D-254CE)
- KLEIN TOOLS Dual IR/Probe Thermometer (IR07)
- ELESA Brass bosses, HVF.66-1/4 (HVF. (G1/4 - G3/8 - G1/2))
- POMONA ELECTRONICS Banana Plug, 1000VDC, 20A, Red (6721-2)
- DICKSON Kit, Card Reader (A220)
- DICKSON Steam Pressure Pigtail (A792)
- DICKSON Memory Card, 2GB (A210)
- DICKSON DicksonWare Secure Software (A026)
- DICKSON Cable, Extension, 10 Ft (D617)
- DICKSON Dickson Model Mm125 Alarm Thermomter (MM125)
- EXTECH Switching Mode DC Power Supply, 80W (DCP36)
- Dickson Recorder & Datalogger Accessories