Shop All Recorder & Datalogger Accessories
Dickson
AC Adapter Kit, Use With Dickson Recorder
Mfr # R065
Zoro # G4100171
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Dickson Units (That use an Adapter)
- Features 50/60 Hz, Input 100 to 240VAC, Output 12VDC
- Includes International Connections, Power Supply
- Accessory Type Universal Plug Adapter Kit
- Compatible Product Type AC Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # R065
- Zoro # G4100171
- Country of Origin China
- Category Recorder & Datalogger Accessories
Details
Item | Universal Plug Kit |
For Use With | All Dickson Units (That use an Adapter) |
Features | 50/60 Hz, Input 100 to 240VAC, Output 12VDC |
Includes | International Connections, Power Supply |
Accessory Type | Universal Plug Adapter Kit |
Compatible Product Type | AC Adapter |
Product Type | Universal Plug Kit |
Description
Universal Plug Kit, Product Type Universal Plug Kit, Features 50/60 Hz, Input 100 to 240VAC, Output 12VDC, Includes International Connections, Power Supply, Compatible Product Type AC Adapter, Compatible with Manufacturer Model Number R065
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Personal Lightning Detector, 40 Miles (LD7)
- UEI TEST INSTRUMENTS Static Pressure Test Kit (EM201SPKIT)
- ECCO Flash Tube Connector, 9000 Series (R9000FT)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-30 psi/Kpa (PFQ802)
- DICKSON Adapter, 120 Vac, 12VDC (R157)
- DICKSON DicksonWare Secure Software (A026)
- DICKSON Cable, Extension, 10 Ft (D617)
- DICKSON Kit, Card Reader (A220)
- DICKSON Steam Pressure Pigtail (A792)
- DICKSON 1 Day Chart Paper 065 (C106)
- TRACEABLE USB Cable, For Use with Mfr.No.6550,65601 (6590)
- Dickson Recorder & Datalogger Accessories