Shop All Chart Recorders
Dickson
8 Pressure Chart Recorder
Mfr # PW866
Zoro # G0633705
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes AA Battery, Quick Start Guide, Red Pen
- Manufacturers Warranty Length 12 mo
- Overall Length 10 1/3 in
- Overall Height 9 1/2 in
- Overall Width 3 2/3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # PW866
- Zoro # G0633705
- Country of Origin United States
- Category Chart Recorders
Dimensions
Manufacturers Warranty Length | 12 mo |
Overall Length | 10 1/3 in |
Overall Height | 9 1/2 in |
Overall Width | 3 2/3 in |
Details
Item | 8 Pressure Chart Recorder |
Includes | AA Battery, Quick Start Guide, Red Pen |
Product Type | Chart Recorder |
Description
8 Pressure Chart Recorder, Product Type Chart Recorder, Includes AA Battery, Quick Start Guide, Red Pen, Manufacturers Warranty Length 12 mo, Overall Height 9 1/2 in, Overall Length 10 1/3 in, Overall Width 3 2/3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 10 psi, 1/4 in MNPT, Steel, Black (PLP306)
- ELECTRONIC SPECIALTIES Digital Multimeter, 1000 Amp Probe (655)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK9)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in NPT (PRO-301D-204R-01)
- DICKSON Recorder, Temp, 4 In, -22 to 122 F, Display (SL4350)
- DICKSON Temp Chart Recorder, 3 In (SC387)
- DICKSON Recorder, Temperature (D302)
- DICKSON 8 Pressure Chart Recorder (PW865)
- DICKSON Chart Recorder, Temperature, 4 In, NIST (SL4100NIST)
- DICKSON Temp Chart Recorder, 3 In (SC397)
- SUPCO Chart Recorder (CR4)
- Dickson Chart Recorders