Shop All Flame Resistant & Arc Flash Pants
Dickies
Work Shirt, Short Sleeve, Silver, Male, 3XL
Mfr # 2574SV RG 3XL
Zoro # G6049963
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 5.25 oz/sq yd
- Fits Waist Size None
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 2574SV RG 3XL
- Zoro # G6049963
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 3XL |
Fits Waist Size | None |
Length | 35 in |
Minimum Neck Size | 19 in |
Sleeve Length | 12 1/2 in |
Minimum Chest Size | 54 in |
Maximum Neck Size | 19.5 in |
Size-Body Type | Regular |
Maximum Chest Size | 56 in |
Description
Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Silver, Sleeve Type Short, Sleeve Length 12 1/2 in, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length 35 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Cut-Resistant, Yellow, S, PR (3016-S (7))
- EDWARDS SIGNALING Fire Bell, Red, 8 In., 20 to 24V (439D-8AW-R)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Light Blue (52LD03)
- PORTWEST Arc Rated FR Mesh Vest, XL (UMV21)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 32in (4981DN 36 32)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 30in (4981DN 36 30)
- DICKIES Work Shirt, Short Sleeve, Silver, Male, M (2574SV RG M)
- DICKIES FR Pant, Navy, 38 in Waist x 32 in Inseam (4839NB 38 32)
- DICKIES FR Pant, Navy, 34 in Waist x 34 in Inseam (4839NB 34 34)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3630)
- ARIAT Pants, Straight Leg, Size 29" x "34 (10027705)
- Dickies Arc Flash and Flame Resistant Clothing