Shop All Flame Resistant & Arc Flash Pants
Dickies
Work Shirt, Short Sleeve, Male, Navy, 5XL
Mfr # S307DN RG 5XL
Zoro # G6047577
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Gender Men's
- Fabric Weight 6 oz/sq yd
- Fits Waist Size None
- Features Collar With Permanent Stays and a Button Closure At the Neck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # S307DN RG 5XL
- Zoro # G6047577
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 5XL |
Fits Waist Size | None |
Length | Regular |
Maximum Neck Size | 21.5 in |
Maximum Chest Size | 64 in |
Size-Body Type | Regular |
Minimum Chest Size | 62 in |
Minimum Neck Size | 21 in |
Sleeve Length | 13 3/4 in |
Description
Shirt, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 13 3/4 in, Size 5XL, Minimum Neck Size 21 in, Maximum Neck Size 21.5 in, Maximum Chest Size 64 in, Minimum Chest Size 62 in, Length Regular, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Industrial Laundry: Heavy Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43098)
- SIGNMISSION Visitor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - Visitor Parking Only (A-1218 Hospital - Visitor Parking Only)
- IDESCO SAFETY Maintenance Department Safety Tag, PK10 (KAT171AC)
- SAFETY WORKS Large Gray Brahma Seamless Micro-Foam Glove, Nitrile Coated (WA9183A)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 30in (4981DN 36 30)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 32in (4981DN 36 32)
- DICKIES FR Pant, Navy, 34 in Waist x 34 in Inseam (4839NB 34 34)
- DICKIES Work Shirt, Short Sleeve, Silver, Male, M (2574SV RG M)
- COAXSHER Wildland Fire Pants, L, 34 in. Inseam (FC203 L34)
- ARIAT FR Carpenter Jeans, Men's, XL, 40/30 (10017262)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 42 32)
- Dickies Workwear and Protective Clothing