Shop All Flame Resistant & Arc Flash Pants
Dickies
Work Shirt, Short Sleeve, Male, Blk, 4XL
Mfr # S307BK RG 4XL
Zoro # G6045897
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Gender Men's
- Fabric Weight 6 oz/sq yd
- Fits Waist Size None
- Features Collar With Permanent Stays and a Button Closure At the Neck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # S307BK RG 4XL
- Zoro # G6045897
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 4XL |
Fits Waist Size | None |
Length | Regular |
Size-Body Type | Regular |
Minimum Neck Size | 20 in |
Minimum Chest Size | 58 in |
Maximum Chest Size | 60 in |
Maximum Neck Size | 20.5 in |
Sleeve Length | 13 1/8 in |
Description
Shirt, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Short, Sleeve Length 13 1/8 in, Size 4XL, Minimum Neck Size 20 in, Maximum Neck Size 20.5 in, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Length Regular, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Industrial Laundry: Heavy Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft. L x Rubber; Closed Cell Vinyl Foam, 1" Thick (6FHG1)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, M, 1 PR (505-M)
- ANSELL ActivArmr Coated Gloves, Abrasion, A2 Cut Level, Natural Rubber Latex Coating, Grip, XL, 1 Pair (80-100)
- CALLOWAY MILLS Multicolor, 17 W x 29 L (105071729)
- DICKIES FR Pant, Navy, 38 in Waist x 32 in Inseam (4839NB 38 32)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 30in (4981DN 36 30)
- DICKIES FR Pant, Navy, 34 in Waist x 34 in Inseam (4839NB 34 34)
- DICKIES Work Shirt, Short Sleeve, Silver, Male, M (2574SV RG M)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 32in (4981DN 36 32)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, S (4501TFOS)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- Dickies Arc Flash and Flame Resistant Clothing