Shop All Work Shirts
Dickies
Work Shirt, Short Sleeve, Black Red, XLT
Mfr # 24BKER TL XL
Zoro # G9041776
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.25 oz
- Fits Chest Size 26-1/4 in
- Features Dickies Logo on Side of Left Pocket/Bottom of Button Placket, Fade Resistant, Fuller Through Chest, Mitered Front Pockets With Pencil Division on Left Pocket, Permanent Press
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # 24BKER TL XL
- Zoro # G9041776
- UPC # 029311598877
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 26-1/4 in |
Neck Size | 17 in to 17-1/2 in |
Length | 34 in |
Sleeve Length | 11 1/4 in |
Minimum Neck Size | 17 in |
Maximum Neck Size | 17.5 in |
Maximum Chest Size | 26 1/4 in |
Size-Body Type | Tall |
Details
Item | Work Shirt |
Color | Black/Red |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Features | Dickies Logo on Side of Left Pocket/Bottom of Button Placket, Fade Resistant, Fuller Through Chest, Mitered Front Pockets With Pencil Division on Left Pocket, Permanent Press |
Gender | Men's |
Closure Type | Button Down |
Pocket Locations | Chest |
Application | Industrial |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Description
Work Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black/Red, Sleeve Type Short, Sleeve Length 11 1/4 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 26 1/4 in, Length 34 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLINGHAM GLOVE Bellingham Nitrile Tough Gloves (NT3700BKS/NT370BBKS)
- ACE Neoprene Knee Support, One Size, PK12 (207247)
- NMC Do Not Enter Sign, TM11G (TM11G)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILP10A/10)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV RG 3XL)
- DICKIES Long Sleeve Work Shirt, Twill, Black, 3X (5574BK RG 3XL)
- DICKIES Short Sleeve Polo, Dark Navy Smoke, 2XL (LS66NS RG 2XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK RG L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV TL 2XL)
- DICKIES Short Sleeve Polo, Black Smoke, S (LS66BS RG S)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- Dickies Work Shirts