Shop All Work Shirts
Dickies
Work Shirt, Short Sleeve, Black Red, 3XL
Mfr # 24BKER RG 3XL
Zoro # G9041724
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.25 oz
- Fits Chest Size 29-1/4 in
- Features Dickies Logo on Side of Left Pocket/Bottom of Button Placket, Fade Resistant, Fuller Through Chest, Mitered Front Pockets With Pencil Division on Left Pocket, Permanent Press
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 24BKER RG 3XL
- Zoro # G9041724
- UPC # 029311459208
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 29-1/4 in |
Neck Size | 19 in to 19-1/2 in |
Sleeve Length | 12 1/2 in |
Length | 33 1/2 in |
Minimum Neck Size | 19 in |
Maximum Neck Size | 19.5 in |
Maximum Chest Size | 29 1/4 in |
Size-Body Type | Regular |
Details
Item | Work Shirt |
Color | Black/Red |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Features | Dickies Logo on Side of Left Pocket/Bottom of Button Placket, Fade Resistant, Fuller Through Chest, Mitered Front Pockets With Pencil Division on Left Pocket, Permanent Press |
Gender | Men's |
Closure Type | Button Down |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Pocket Locations | Chest |
Application | Industrial |
Description
Work Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black/Red, Sleeve Type Short, Sleeve Length 12 1/2 in, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 19.5 in, Maximum Chest Size 29 1/4 in, Length 33 1/2 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Do Not Block Dumpster Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BS-1818-23813 (A-DES-BS-1818-23813)
- ZEPPELINPRODUCTS ZeppelinProducts FSU-BOLPSCRZ-LBR-36 FSU Concho Crazyhorse Leather Belt; 36 Waist (FSU-BOLPSCRZ-LBR-36)
- NMC To Exit Sign (M71A)
- RINGERS GLOVES Glove, Impact Resistant, S, Hi-Vis, Pr (267-08)
- DICKIES Short Sleeve Shirt, Blk, Polyester/Cottn, L (WS20BK SS L)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, 2XT (L535DS TL 2XL)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 2X (2574KH RG 2XL)
- DICKIES Long Sleeve Work Shirt, Twill, Black, 3X (5574BK RG 3XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WL50DN TL 2XL)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, 4X (2574NV RG 4XL)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Lime, Non-Certified, L (8091)
- Dickies Workwear and Protective Clothing