Shop All Work Shirts
Dickies
Work Shirt, Short Sleeve, Black Charcoal, L
Mfr # 24BKCH RG L
Zoro # G9041435
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.25 oz
- Fits Chest Size 24-3/4 in
- Features Dickies Logo on Side of Left Pocket/Bottom of Button Placket, Fade Resistant, Fuller Through Chest, Mitered Front Pockets With Pencil Division on Left Pocket, Permanent Press
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # 24BKCH RG L
- Zoro # G9041435
- UPC # 607645949611
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 24-3/4 in |
Neck Size | 16 in to 16-1/2 in |
Sleeve Length | 10 5/8 in |
Length | 32 in |
Maximum Chest Size | 24 3/4 in |
Maximum Neck Size | 16.5 in |
Minimum Neck Size | 16 in |
Size-Body Type | Regular |
Details
Item | Work Shirt |
Color | Black/Gray |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Features | Dickies Logo on Side of Left Pocket/Bottom of Button Placket, Fade Resistant, Fuller Through Chest, Mitered Front Pockets With Pencil Division on Left Pocket, Permanent Press |
Gender | Men's |
Closure Type | Button Down |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Pocket Locations | Chest |
Application | Industrial |
Description
Work Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black/Gray, Sleeve Type Short, Sleeve Length 10 5/8 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16.5 in, Maximum Chest Size 24 3/4 in, Length 32 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-11M)
- ZORO SELECT 3" Diameter Plastic Stanchion - Green, Height (4-pack) (99914-4)
- MECHANIX WEAR Mechanics Gloves, S, Black, Trekdry(R) (MG-55-008)
- SIGNMISSION OSHA Sign, Overhead Crane Disconnect, 14in X 10in Alum, 10" W, 14" L, Landscape, OS-DS-A-1014-L-2073 (OS-DS-A-1014-L-2073)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WS50DN TL 2XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, 2X (S535BK RG 2XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV RG XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, XL (L535BK RG XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XLT (5574NV TL XL)
- DICKIES Short Sleeve Shirt, Black Smoke, XL Tall (05BKSM TL XL)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- Dickies Workwear and Protective Clothing